Motion
W1610FA-2P-C5T16

NSK CORP, BEARING DIV
W1610FA-2P-C5T16

W1610FA-2P-C5T16
Mi Item #00034927
MFR #W1610FA-2P-C5T16
Price$4,908.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1610FA-2P-C5T16

W1610FA-2P-C5T16
Mi Item #00034927
MFR #W1610FA-2P-C5T16

Mfr description
W1610FA-2-C5T16 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,908.51/each

Specifications

Dimensions

  • Overall Height
    1171 MM
  • Overall Length
    57 MM
  • Overall Width
    57 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176512964
  • Measurement Standard
    Metric
  • UPC_NO
    029176512964
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)