Motion
W2008FA-1P-C5Z10

NSK CORP, BEARING DIV
W2008FA-1P-C5Z10

W2008FA-1P-C5Z10
MI ITEM #00034934
MFR #W2008FA-1P-C5Z10
Price$3,550.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2008FA-1P-C5Z10

W2008FA-1P-C5Z10
MI ITEM #00034934
MFR #W2008FA-1P-C5Z10

Mfr description
W2008FA-1P-C5Z10 BALL SCREW
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,550.17/each

Specifications

Dimensions

  • Overall Height
    999 MM
  • Overall Length
    66 MM
  • Overall Width
    66 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176513336
  • Measurement Standard
    Metric
  • UPC_NO
    029176513336

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)