Motion
W2009FA-1P-C5Z10

NSK CORP, BEARING DIV
W2009FA-1P-C5Z10

FA Series Ball Screw - 20 mm Nominal Screw Diameter
MI ITEM #00034935
MFR #W2009FA-1P-C5Z10
List Price$4,502.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2009FA-1P-C5Z10

FA Series Ball Screw - 20 mm Nominal Screw Diameter
MI ITEM #00034935
MFR #W2009FA-1P-C5Z10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,502.15/each for your price

Overview

Mfr description
W2009FA-1P-C5Z10 BALL SCREW

Specifications

  • Product Types
    FA Series Ball Screw
  • Nominal Screw Diameter
    20 mm
  • Overall Height
    1099 MM
  • Overall Length
    66 MM
  • Overall Width
    66 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176513374
  • UPC_NO
    029176513374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text