Motion
W2005FA-2-C5T10

NSK CORP, BEARING DIV
W2005FA-2-C5T10

W2005FA-2-C5T10
MI ITEM #00034942
MFR #W2005FA-2-C5T10
Price$2,800.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2005FA-2-C5T10

W2005FA-2-C5T10
MI ITEM #00034942
MFR #W2005FA-2-C5T10

Mfr description
W2005FA-2-C5T10 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,800.95/each

Specifications

Dimensions

  • Height
    699
  • Length
    0
  • Overall Height
    699 MM
  • Width
    0

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176513152
  • Measurement Standard
    Metric
  • UPC_NO
    029176513152

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)