Motion
W2012FA-2-C5T10

NSK CORP, BEARING DIV
W2012FA-2-C5T10

W2012FA-2-C5T10
MI ITEM #00034949
MFR #W2012FA-2-C5T10
List Price$5,056.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2012FA-2-C5T10

W2012FA-2-C5T10
MI ITEM #00034949
MFR #W2012FA-2-C5T10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,056.29/each for your price

Overview

Mfr description
W2012FA-2-C5T10 BALL SCREW

Specifications

  • Overall Height
    1399 MM
  • Overall Length
    74 MM
  • Overall Width
    74 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176513510
  • UPC_NO
    029176513510

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought