Motion
W2004FA-4-C5T20

NSK CORP, BEARING DIV
W2004FA-4-C5T20

W2004FA-4-C5T20
MI ITEM #00034962
MFR #W2004FA-4-C5T20
List Price$2,522.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2004FA-4-C5T20

W2004FA-4-C5T20
MI ITEM #00034962
MFR #W2004FA-4-C5T20

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$2,522.58/each for your price

Overview

Mfr description
W2004FA-4-C5T20 BALL SCREW

Specifications

  • Overall Height
    520 MM
  • Overall Length
    66 MM
  • Overall Width
    66 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176513138
  • UPC_NO
    029176513138

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text