Motion
W2511FA-1P-C5Z20

NSK CORP, BEARING DIV
W2511FA-1P-C5Z20

W2511FA-1P-C5Z20
MI ITEM #00034974
MFR #W2511FA-1P-C5Z20
List Price$4,325.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2511FA-1P-C5Z20

W2511FA-1P-C5Z20
MI ITEM #00034974
MFR #W2511FA-1P-C5Z20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,325.19/each for your price

Overview

Mfr description
W2511FA-1P-C5Z20 BALL SCREW

Specifications

  • Overall Height
    1322 MM
  • Overall Length
    71 MM
  • Overall Width
    71 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176513893
  • UPC_NO
    029176513893

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text