Motion
W2507FA-2-C5T20

NSK CORP, BEARING DIV
W2507FA-2-C5T20

W2507FA-2-C5T20
MI ITEM #00034979
MFR #W2507FA-2-C5T20
List Price$3,444.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2507FA-2-C5T20

W2507FA-2-C5T20
MI ITEM #00034979
MFR #W2507FA-2-C5T20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,444.25/each for your price

Overview

Mfr description
W2507FA-2-C5T20 BALL SCREW

Specifications

  • Overall Height
    922 MM
  • Overall Length
    71 MM
  • Overall Width
    71 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176513749
  • UPC_NO
    029176513749

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text