Motion
W2513FA-3P-C5Z25

NSK CORP, BEARING DIV
W2513FA-3P-C5Z25

W2513FA-3P-C5Z25
MI ITEM #00034989
MFR #W2513FA-3P-C5Z25
Your Price$3,818.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2513FA-3P-C5Z25

W2513FA-3P-C5Z25
MI ITEM #00034989
MFR #W2513FA-3P-C5Z25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,818.92/each(List $4,773.65)

Overview

Mfr description
W2513FA-3P-C5Z25 BALL SCREW

Specifications

  • Overall Height
    1522 MM
  • Overall Length
    71 MM
  • Overall Width
    71 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176513985
  • UPC_NO
    029176513985

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought