Motion
W1603FA-1P-C3Z5

NSK CORP, BEARING DIV
W1603FA-1P-C3Z5

Ball Screw - 16 mm Nominal Screw Diameter, Right Hand, 300 mm Length
MI ITEM #00035002
MFR #W1603FA-1P-C3Z5
Your Price$1,993.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1603FA-1P-C3Z5

Ball Screw - 16 mm Nominal Screw Diameter, Right Hand, 300 mm Length
MI ITEM #00035002
MFR #W1603FA-1P-C3Z5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,993.32/each(List $2,491.65)

Overview

Mfr description
W1603FA-1P-C3Z5 BALL SCREW

Specifications

  • Length
    300 mm
  • Nominal Screw Diameter
    16 mm
  • Thread Direction
    Right Hand
  • Overall Height
    471 MM
  • Overall Length
    300 mm
  • Overall Width
    63 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Lead
    5 mm
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176512599
  • UPC_NO
    029176512599
  • Root Diameter Minimum
    13.2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text