Motion
W1604FA-1P-C3Z5

NSK CORP, BEARING DIV
W1604FA-1P-C3Z5

FA Series Ball Screw - 16 mm Nominal Screw Diameter
Mi Item #00035003
MFR #W1604FA-1P-C3Z5
Price$2,735.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1604FA-1P-C3Z5

FA Series Ball Screw - 16 mm Nominal Screw Diameter
Mi Item #00035003
MFR #W1604FA-1P-C3Z5

Mfr description
W1604FA-1P-C3Z5 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,735.65/each

Specifications

Dimensions

  • Nominal Screw Diameter
    16 mm
  • Overall Height
    571 MM
  • Overall Length
    63 MM
  • Overall Width
    63 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176487699
  • Measurement Standard
    Metric
  • Product Types
    FA Series Ball Screw
  • UPC_NO
    029176487699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)