Motion
W1603FA-7PGX-C5Z32

NSK CORP, BEARING DIV
W1603FA-7PGX-C5Z32

W1603FA-7PGX-C5Z32
MI ITEM #00035012
MFR #W1603FA-7PGX-C5Z32
Price$3,520.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1603FA-7PGX-C5Z32

W1603FA-7PGX-C5Z32
MI ITEM #00035012
MFR #W1603FA-7PGX-C5Z32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,520.34/each

Specifications

Dimensions

  • Overall Height
    471 MM
  • Overall Length
    55 MM
  • Overall Width
    55 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176512643
  • Measurement Standard
    Metric
  • UPC_NO
    029176512643

Overview

Mfr description
W1603FA-7PGX-C5Z32 BALL SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought