Motion
W2007FA-5PGX-C5Z40

NSK CORP, BEARING DIV
W2007FA-5PGX-C5Z40

W2007FA-5PGX-C5Z40
MI ITEM #00035021
MFR #W2007FA-5PGX-C5Z40
List Price$3,735.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2007FA-5PGX-C5Z40

W2007FA-5PGX-C5Z40
MI ITEM #00035021
MFR #W2007FA-5PGX-C5Z40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,735.75/each for your price

Overview

Mfr description
W2007FA-5PGX-C5Z40 BALL SCREW

Specifications

  • Overall Height
    820 MM
  • Overall Length
    58 MM
  • Overall Width
    58 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176513305
  • UPC_NO
    029176513305

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought