Motion
W2011FA-6GX-C5T40

NSK CORP, BEARING DIV
W2011FA-6GX-C5T40

W2011FA-6GX-C5T40
Mi Item #00035029
MFR #W2011FA-6GX-C5T40
Price$4,769.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2011FA-6GX-C5T40

W2011FA-6GX-C5T40
Mi Item #00035029
MFR #W2011FA-6GX-C5T40

Mfr description
W2011FA-6GX-C5T40 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,769.77/each

Specifications

Dimensions

  • Overall Height
    1220 MM
  • Overall Length
    58 MM
  • Overall Width
    58 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176515910
  • Measurement Standard
    Metric
  • UPC_NO
    029176515910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)