Motion
W2516FA-1PGX-C5Z50

NSK CORP, BEARING DIV
W2516FA-1PGX-C5Z50

W2516FA-1PGX-C5Z50
MI ITEM #00035034
MFR #W2516FA-1PGX-C5Z50
List Price$5,866.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2516FA-1PGX-C5Z50

W2516FA-1PGX-C5Z50
MI ITEM #00035034
MFR #W2516FA-1PGX-C5Z50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,866.54/each for your price

Overview

Mfr description
W2516FA-1PGX-C5Z50 BALL SCREW

Specifications

  • Overall Height
    1813 MM
  • Overall Length
    70 MM
  • Overall Width
    70 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176514050
  • UPC_NO
    029176514050

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought