Motion
W2521FA-5PGX-C5Z50

NSK CORP, BEARING DIV
W2521FA-5PGX-C5Z50

W2521FA-5PGX-C5Z50
MI ITEM #00035035
MFR #W2521FA-5PGX-C5Z50
List Price$7,657.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2521FA-5PGX-C5Z50

W2521FA-5PGX-C5Z50
MI ITEM #00035035
MFR #W2521FA-5PGX-C5Z50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,657.85/each for your price

Overview

Mfr description
W2521FA-5PGX-C5Z50 BALL SCREW

Specifications

  • Overall Height
    2313 MM
  • Overall Length
    70 MM
  • Overall Width
    70 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176514159
  • UPC_NO
    029176514159

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought