Motion
W2511FA-6GX-C5T50

NSK CORP, BEARING DIV
W2511FA-6GX-C5T50

W2511FA-6GX-C5T50
Mi Item #00035037
MFR #W2511FA-6GX-C5T50
Price$4,581.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2511FA-6GX-C5T50

W2511FA-6GX-C5T50
Mi Item #00035037
MFR #W2511FA-6GX-C5T50

Mfr description
W2511FA-6GX-C5T50 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,581.19/each

Specifications

Dimensions

  • Overall Height
    1313 MM
  • Overall Length
    70 MM
  • Overall Width
    70 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176513947
  • Measurement Standard
    Metric
  • UPC_NO
    029176513947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)