Motion
W3216FA-3P-C5Z32

NSK CORP, BEARING DIV
W3216FA-3P-C5Z32

Ball Screw - 32 mm Nominal Screw Diameter, Right Hand, 1600 mm Length
MI ITEM #00035049
MFR #W3216FA-3P-C5Z32
Your Price$4,357.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W3216FA-3P-C5Z32

Ball Screw - 32 mm Nominal Screw Diameter, Right Hand, 1600 mm Length
MI ITEM #00035049
MFR #W3216FA-3P-C5Z32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,357.00/each(List $4,735.84)

Overview

Mfr description
W3216FA-3P-C5Z32 BALL SCREW

Specifications

  • Length
    1600 mm
  • Nominal Screw Diameter
    32 mm
  • Thread Direction
    Right Hand
  • Overall Height
    1876 MM
  • Overall Length
    1600 mm
  • Overall Width
    85 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Lead
    32 mm
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176515002
  • UPC_NO
    029176515002
  • Root Diameter Minimum
    28.3 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought