Motion
W3227FA-4-C5T32

NSK CORP, BEARING DIV
W3227FA-4-C5T32

W3227FA-4-C5T32
MI ITEM #00035055
MFR #W3227FA-4-C5T32
List Price$8,212.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W3227FA-4-C5T32

W3227FA-4-C5T32
MI ITEM #00035055
MFR #W3227FA-4-C5T32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,212.52/each for your price

Overview

Mfr description
W3227FA-4-C5T32 BALL SCREW

Specifications

  • Overall Height
    2976 MM
  • Overall Length
    85 MM
  • Overall Width
    85 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176515125
  • UPC_NO
    029176515125

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought