Motion
W1506FS-1-C5T10

NSK CORP, BEARING DIV
W1506FS-1-C5T10

W1506FS-1-C5T10
MI ITEM #00035069
MFR #W1506FS-1-C5T10
List Price$2,700.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1506FS-1-C5T10

W1506FS-1-C5T10
MI ITEM #00035069
MFR #W1506FS-1-C5T10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,700.71/each for your price

Overview

Mfr description
W1506FS-1-C5T10 BALL SCREW

Specifications

  • Overall Height
    770 MM
  • Overall Length
    57 MM
  • Overall Width
    57 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176507410
  • UPC_NO
    029176507410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought