Motion
W1509FS-2G-C5T20

NSK CORP, BEARING DIV
W1509FS-2G-C5T20

W1509FS-2G-C5T20
Mi Item #00035074
MFR #W1509FS-2G-C5T20
Price$2,862.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1509FS-2G-C5T20

W1509FS-2G-C5T20
Mi Item #00035074
MFR #W1509FS-2G-C5T20

Mfr description
W1509FS-2G-C5T20 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,862.82/each

Specifications

Dimensions

  • Overall Height
    1070 MM
  • Overall Length
    55 MM
  • Overall Width
    55 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483903000
  • Manufacturer Upc Number
    029176507441
  • Measurement Standard
    Metric
  • UPC_NO
    029176507441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)