Motion
W1609FS-2GX-C5T32

NSK CORP, BEARING DIV
W1609FS-2GX-C5T32

W1609FS-2GX-C5T32
Mi Item #00035080
MFR #W1609FS-2GX-C5T32
Price$5,572.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W1609FS-2GX-C5T32

W1609FS-2GX-C5T32
Mi Item #00035080
MFR #W1609FS-2GX-C5T32

Mfr description
W1609FS-2GX-C5T32 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,572.02/each

Specifications

Dimensions

  • Overall Height
    1110 MM
  • Overall Length
    55 MM
  • Overall Width
    55 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176507533
  • Measurement Standard
    Metric
  • UPC_NO
    029176507533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)