Motion
W3217FS-2-C5T32

NSK CORP, BEARING DIV
W3217FS-2-C5T32

W3217FS-2-C5T32
Mi Item #00035096
MFR #W3217FS-2-C5T32
Price$4,588.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W3217FS-2-C5T32

W3217FS-2-C5T32
Mi Item #00035096
MFR #W3217FS-2-C5T32

Mfr description
W3217FS-2-C5T32 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,588.07/each

Specifications

Dimensions

  • Overall Height
    2070 MM
  • Overall Length
    85 MM
  • Overall Width
    85 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176508486
  • Measurement Standard
    Metric
  • UPC_NO
    029176508486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)