Motion
W2002SA-2P-C5Z4

NSK CORP, BEARING DIV
W2002SA-2P-C5Z4

W2002SA-2P-C5Z4
MI ITEM #00035099
MFR #W2002SA-2P-C5Z4
List Price$2,398.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2002SA-2P-C5Z4

W2002SA-2P-C5Z4
MI ITEM #00035099
MFR #W2002SA-2P-C5Z4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,398.85/each for your price

Overview

Mfr description
W2002SA-2P-C5Z4 BALL SCREW

Specifications

  • Overall Height
    385 MM
  • Overall Length
    63 MM
  • Overall Width
    63 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176513022
  • UPC_NO
    029176513022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought