Motion
W2002SA-4P-C5Z5

NSK CORP, BEARING DIV
W2002SA-4P-C5Z5

SA Series Ball Screw - 20 mm Nominal Screw Diameter
MI ITEM #00035105
MFR #W2002SA-4P-C5Z5
List Price$2,515.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2002SA-4P-C5Z5

SA Series Ball Screw - 20 mm Nominal Screw Diameter
MI ITEM #00035105
MFR #W2002SA-4P-C5Z5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,515.70/each for your price

Overview

Mfr description
W2002SA-4P-C5Z5 BALL SCREW

Specifications

  • Product Types
    SA Series Ball Screw
  • Nominal Screw Diameter
    20 mm
  • Overall Height
    385 MM
  • Overall Length
    67 MM
  • Overall Width
    67 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176513046
  • UPC_NO
    029176513046

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought