Motion
W2507SA-1P-C5Z4

NSK CORP, BEARING DIV
W2507SA-1P-C5Z4

W2507SA-1P-C5Z4
MI ITEM #00035115
MFR #W2507SA-1P-C5Z4
List Price$3,718.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2507SA-1P-C5Z4

W2507SA-1P-C5Z4
MI ITEM #00035115
MFR #W2507SA-1P-C5Z4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,718.57/each for your price

Overview

Mfr description
W2507SA-1P-C5Z4 BALL SCREW

Specifications

  • Overall Height
    933 MM
  • Overall Length
    69 MM
  • Overall Width
    69 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176513770
  • UPC_NO
    029176513770

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text