Motion
W2503SA-4P-C5Z10

NSK CORP, BEARING DIV
W2503SA-4P-C5Z10

W2503SA-4P-C5Z10
Mi Item #00035129
MFR #W2503SA-4P-C5Z10
Price$2,825.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2503SA-4P-C5Z10

W2503SA-4P-C5Z10
Mi Item #00035129
MFR #W2503SA-4P-C5Z10

Mfr description
W2503SA-4P-C5Z10 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,825.01/each

Specifications

Dimensions

  • Overall Height
    533 MM
  • Overall Length
    85 MM
  • Overall Width
    85 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176513671
  • Measurement Standard
    Metric
  • UPC_NO
    029176513671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)