Motion
W3203SA-4Z-C5Z6

NSK CORP, BEARING DIV
W3203SA-4Z-C5Z6

W3203SA-4Z-C5Z6
MI ITEM #00035183
MFR #W3203SA-4Z-C5Z6
List Price$3,264.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W3203SA-4Z-C5Z6

W3203SA-4Z-C5Z6
MI ITEM #00035183
MFR #W3203SA-4Z-C5Z6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,264.91/each for your price

Overview

Mfr description
W3203SA-4Z-C5Z6 BALL SCREW

Specifications

  • Overall Height
    560 MM
  • Overall Length
    89 MM
  • Overall Width
    89 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176514463
  • UPC_NO
    029176514463

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text