Motion
W3209SA-4Z-C5Z6

NSK CORP, BEARING DIV
W3209SA-4Z-C5Z6

W3209SA-4Z-C5Z6
MI ITEM #00035186
MFR #W3209SA-4Z-C5Z6
Price$5,941.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W3209SA-4Z-C5Z6

W3209SA-4Z-C5Z6
MI ITEM #00035186
MFR #W3209SA-4Z-C5Z6

Mfr description
W3209SA-4Z-C5Z6 BALL SCREW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,941.48/each

Specifications

Dimensions

  • Overall Height
    1229 MM
  • Overall Length
    89 MM
  • Overall Width
    89 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176514746
  • Measurement Standard
    Metric
  • UPC_NO
    029176514746

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)