Motion
W3211SA-6D-C5Z10

NSK CORP, BEARING DIV
W3211SA-6D-C5Z10

W3211SA-6D-C5Z10
MI ITEM #00035209
MFR #W3211SA-6D-C5Z10
Price$6,918.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W3211SA-6D-C5Z10

W3211SA-6D-C5Z10
MI ITEM #00035209
MFR #W3211SA-6D-C5Z10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,918.18/each

Specifications

Dimensions

  • Overall Height
    1459 MM
  • Overall Length
    108 MM
  • Overall Width
    108 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176514876
  • Measurement Standard
    Metric
  • UPC_NO
    029176514876

Overview

Mfr description
W3211SA-6D-C5Z10 BALL SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought