Motion
W4005SA-1Z-C5Z5

NSK CORP, BEARING DIV
W4005SA-1Z-C5Z5

W4005SA-1Z-C5Z5
MI ITEM #00035223
MFR #W4005SA-1Z-C5Z5
Price$4,079.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W4005SA-1Z-C5Z5

W4005SA-1Z-C5Z5
MI ITEM #00035223
MFR #W4005SA-1Z-C5Z5

Mfr description
W4005SA-1Z-C5Z5 BALL SCREW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,079.43/each

Specifications

Dimensions

  • Overall Height
    772 MM
  • Overall Length
    101 MM
  • Overall Width
    101 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176515262
  • Measurement Standard
    Metric
  • UPC_NO
    029176515262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)