Motion
W4003SA-2Z-C5Z8

NSK CORP, BEARING DIV
W4003SA-2Z-C5Z8

W4003SA-2Z-C5Z8
MI ITEM #00035228
MFR #W4003SA-2Z-C5Z8
List Price$4,356.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W4003SA-2Z-C5Z8

W4003SA-2Z-C5Z8
MI ITEM #00035228
MFR #W4003SA-2Z-C5Z8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,356.59/each for your price

Overview

Mfr description
W4003SA-2Z-C5Z8 BALL SCREW

Specifications

  • Overall Height
    572 MM
  • Overall Length
    108 MM
  • Overall Width
    108 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176515248
  • UPC_NO
    029176515248

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought