Motion
W4005SA-4D-C5Z10

NSK CORP, BEARING DIV
W4005SA-4D-C5Z10

W4005SA-4D-C5Z10
MI ITEM #00035245
MFR #W4005SA-4D-C5Z10
Price$6,164.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W4005SA-4D-C5Z10

W4005SA-4D-C5Z10
MI ITEM #00035245
MFR #W4005SA-4D-C5Z10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,164.04/each

Specifications

Dimensions

  • Overall Height
    787 MM
  • Overall Length
    124 MM
  • Overall Width
    124 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176515293
  • Measurement Standard
    Metric
  • UPC_NO
    029176515293

Overview

Mfr description
W4005SA-4D-C5Z10 BALL SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought