Motion
W4007SA-4D-C5Z10

NSK CORP, BEARING DIV
W4007SA-4D-C5Z10

SA Series Ball Screw - 40 mm Nominal Screw Diameter
Mi Item #00035247
MFR #W4007SA-4D-C5Z10
Price$6,557.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W4007SA-4D-C5Z10

SA Series Ball Screw - 40 mm Nominal Screw Diameter
Mi Item #00035247
MFR #W4007SA-4D-C5Z10

Mfr description
W4007SA-4D-C5Z10 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,557.33/each

Specifications

Dimensions

  • Nominal Screw Diameter
    40 mm
  • Overall Height
    1069 MM
  • Overall Length
    124 MM
  • Overall Width
    124 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176515378
  • Measurement Standard
    Metric
  • Product Types
    SA Series Ball Screw
  • UPC_NO
    029176515378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)