Motion
W4013SA-3Z-C5Z12

NSK CORP, BEARING DIV
W4013SA-3Z-C5Z12

W4013SA-3Z-C5Z12
MI ITEM #00035256
MFR #W4013SA-3Z-C5Z12
List Price$7,640.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W4013SA-3Z-C5Z12

W4013SA-3Z-C5Z12
MI ITEM #00035256
MFR #W4013SA-3Z-C5Z12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,640.99/each for your price

Overview

Mfr description
W4013SA-3Z-C5Z12 BALL SCREW

Specifications

  • Overall Height
    1639 MM
  • Overall Length
    128 MM
  • Overall Width
    128 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176515507
  • UPC_NO
    029176515507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text