Motion
W4506SA-1Z-C5Z10

NSK CORP, BEARING DIV
W4506SA-1Z-C5Z10

W4506SA-1Z-C5Z10
MI ITEM #00035264
MFR #W4506SA-1Z-C5Z10
Price$7,090.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W4506SA-1Z-C5Z10

W4506SA-1Z-C5Z10
MI ITEM #00035264
MFR #W4506SA-1Z-C5Z10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,090.57/each

Specifications

Dimensions

  • Overall Height
    947 MM
  • Overall Length
    132 MM
  • Overall Width
    132 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176515682
  • Measurement Standard
    Metric
  • UPC_NO
    029176515682

Overview

Mfr description
W4506SA-1Z-C5Z10 BALL SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought