Motion
W5019SA-1Z-C5Z10

NSK CORP, BEARING DIV
W5019SA-1Z-C5Z10

W5019SA-1Z-C5Z10
Mi Item #00035274
MFR #W5019SA-1Z-C5Z10
Price$11,536.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W5019SA-1Z-C5Z10

W5019SA-1Z-C5Z10
Mi Item #00035274
MFR #W5019SA-1Z-C5Z10

Mfr description
W5019SA-1Z-C5Z10 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,536.13/each

Specifications

Dimensions

  • Overall Height
    2262 MM
  • Overall Length
    135 MM
  • Overall Width
    135 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176515842
  • Measurement Standard
    Metric
  • UPC_NO
    029176515842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)