Motion
W2003SS-1P-C5Z4

NSK CORP, BEARING DIV
W2003SS-1P-C5Z4

SS Series Ball Screw - 20 mm Nominal Screw Diameter
Mi Item #00035283
MFR #W2003SS-1P-C5Z4
Price$2,189.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2003SS-1P-C5Z4

SS Series Ball Screw - 20 mm Nominal Screw Diameter
Mi Item #00035283
MFR #W2003SS-1P-C5Z4

Mfr description
W2003SS-1P-C5Z4 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,189.21/each

Specifications

Dimensions

  • Nominal Screw Diameter
    20 mm
  • Overall Height
    450 MM
  • Overall Length
    63 MM
  • Overall Width
    63 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176507564
  • Measurement Standard
    Metric
  • Product Types
    SS Series Ball Screw
  • UPC_NO
    029176507564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)