Motion
W2510SS-1P-C5Z4

NSK CORP, BEARING DIV
W2510SS-1P-C5Z4

W2510SS-1P-C5Z4
Mi Item #00035292
MFR #W2510SS-1P-C5Z4
Price$4,718.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2510SS-1P-C5Z4

W2510SS-1P-C5Z4
Mi Item #00035292
MFR #W2510SS-1P-C5Z4

Mfr description
W2510SS-1P-C5Z4 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,718.66/each

Specifications

Dimensions

  • Overall Height
    1300 MM
  • Overall Length
    69 MM
  • Overall Width
    69 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176507847
  • Measurement Standard
    Metric
  • UPC_NO
    029176507847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)