Motion
W2512SS-1P-C5Z5

NSK CORP, BEARING DIV
W2512SS-1P-C5Z5

W2512SS-1P-C5Z5
MI ITEM #00035296
MFR #W2512SS-1P-C5Z5
List Price$5,821.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2512SS-1P-C5Z5

W2512SS-1P-C5Z5
MI ITEM #00035296
MFR #W2512SS-1P-C5Z5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,821.86/each for your price

Overview

Mfr description
W2512SS-1P-C5Z5 BALL SCREW

Specifications

  • Overall Height
    1600 MM
  • Overall Length
    73 MM
  • Overall Width
    73 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176507861
  • UPC_NO
    029176507861

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text