Motion
W2504SS-2P-C5Z10

NSK CORP, BEARING DIV
W2504SS-2P-C5Z10

SS Series Ball Screw - 25 mm Nominal Screw Diameter
Mi Item #00035300
MFR #W2504SS-2P-C5Z10
Price$2,367.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W2504SS-2P-C5Z10

SS Series Ball Screw - 25 mm Nominal Screw Diameter
Mi Item #00035300
MFR #W2504SS-2P-C5Z10

Mfr description
W2504SS-2P-C5Z10 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,367.09/each

Specifications

Dimensions

  • Nominal Screw Diameter
    25 mm
  • Overall Height
    650 MM
  • Overall Length
    85 MM
  • Overall Width
    85 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176507731
  • Measurement Standard
    Metric
  • Product Types
    SS Series Ball Screw
  • UPC_NO
    029176507731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)