Motion
W3204SS-1P-C5Z5

NSK CORP, BEARING DIV
W3204SS-1P-C5Z5

SS Series Ball Screw - 32 mm Nominal Screw Diameter
MI ITEM #00035320
MFR #W3204SS-1P-C5Z5
List Price$3,072.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W3204SS-1P-C5Z5

SS Series Ball Screw - 32 mm Nominal Screw Diameter
MI ITEM #00035320
MFR #W3204SS-1P-C5Z5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,072.46/each for your price

Overview

Mfr description
W3204SS-1P-C5Z5 BALL SCREW

Specifications

  • Product Types
    SS Series Ball Screw
  • Nominal Screw Diameter
    32 mm
  • Overall Height
    650 MM
  • Overall Length
    85 MM
  • Overall Width
    85 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176508127
  • UPC_NO
    029176508127

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text