Motion
W3215SS-5Z-C5Z8

NSK CORP, BEARING DIV
W3215SS-5Z-C5Z8

W3215SS-5Z-C5Z8
MI ITEM #00035338
MFR #W3215SS-5Z-C5Z8
List Price$5,849.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W3215SS-5Z-C5Z8

W3215SS-5Z-C5Z8
MI ITEM #00035338
MFR #W3215SS-5Z-C5Z8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,849.35/each for your price

Overview

Mfr description
W3215SS-5Z-C5Z8 BALL SCREW

Specifications

  • Overall Height
    1900 MM
  • Overall Length
    100 MM
  • Overall Width
    100 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176508455
  • UPC_NO
    029176508455

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text