Motion
W4024SS-1Z-C5Z10

NSK CORP, BEARING DIV
W4024SS-1Z-C5Z10

S Series Ball Screw - 10 mm Nominal Screw Diameter
MI ITEM #00035365
MFR #W4024SS-1Z-C5Z10
List Price$9,416.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W4024SS-1Z-C5Z10

S Series Ball Screw - 10 mm Nominal Screw Diameter
MI ITEM #00035365
MFR #W4024SS-1Z-C5Z10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,416.70/each for your price

Overview

Mfr description
W4024SS-1Z-C5Z10 BALL SCREW

Specifications

  • Product Types
    S Series Ball Screw
  • Nominal Screw Diameter
    10 mm
  • Overall Height
    2950 MM
  • Overall Length
    124 MM
  • Overall Width
    124 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176508813
  • UPC_NO
    029176508813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought