Motion
W4025SS-1Z-C5Z12

NSK CORP, BEARING DIV
W4025SS-1Z-C5Z12

W4025SS-1Z-C5Z12
MI ITEM #00035373
MFR #W4025SS-1Z-C5Z12
List Price$9,578.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W4025SS-1Z-C5Z12

W4025SS-1Z-C5Z12
MI ITEM #00035373
MFR #W4025SS-1Z-C5Z12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,578.89/each for your price

Overview

Mfr description
W4025SS-1Z-C5Z12 BALL SCREW

Specifications

  • Overall Height
    3050 MM
  • Overall Length
    128 MM
  • Overall Width
    128 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176508844
  • UPC_NO
    029176508844

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought