Motion
W5010SS-2Z-C5Z10

NSK CORP, BEARING DIV
W5010SS-2Z-C5Z10

W5010SS-2Z-C5Z10
MI ITEM #00035384
MFR #W5010SS-2Z-C5Z10
Your Price$6,194.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W5010SS-2Z-C5Z10

W5010SS-2Z-C5Z10
MI ITEM #00035384
MFR #W5010SS-2Z-C5Z10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,194.75/each(List $7,433.70)

Overview

Mfr description
W5010SS-2Z-C5Z10 BALL SCREW

Specifications

  • Overall Height
    1400 MM
  • Overall Length
    135 MM
  • Overall Width
    135 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176508912
  • UPC_NO
    029176508912

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text