Motion
W5020SS-2Z-C5Z10

NSK CORP, BEARING DIV
W5020SS-2Z-C5Z10

W5020SS-2Z-C5Z10
MI ITEM #00035386
MFR #W5020SS-2Z-C5Z10
List Price$10,564.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W5020SS-2Z-C5Z10

W5020SS-2Z-C5Z10
MI ITEM #00035386
MFR #W5020SS-2Z-C5Z10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,564.58/each for your price

Overview

Mfr description
W5020SS-2Z-C5Z10 BALL SCREW

Specifications

  • Overall Height
    2550 MM
  • Overall Length
    135 MM
  • Overall Width
    135 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176508974
  • UPC_NO
    029176508974

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought