Motion
W3210SS-6ZY-C5Z10

NSK CORP, BEARING DIV
W3210SS-6ZY-C5Z10

SS Series Ball Screw - 32 mm Nominal Screw Diameter
MI ITEM #00035405
MFR #W3210SS-6ZY-C5Z10
List Price$5,956.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W3210SS-6ZY-C5Z10

SS Series Ball Screw - 32 mm Nominal Screw Diameter
MI ITEM #00035405
MFR #W3210SS-6ZY-C5Z10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,956.97/each for your price

Overview

Mfr description
W3210SS-6ZY-C5Z10 BALL SCREW

Specifications

  • Product Types
    SS Series Ball Screw
  • Nominal Screw Diameter
    32 mm
  • Overall Height
    1400 MM
  • Overall Length
    88 MM
  • Overall Width
    88 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483308065
  • Manufacturer Upc Number
    029176508356
  • UPC_NO
    029176508356

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text