Motion
W5020SS-3ZY-C5Z10

NSK CORP, BEARING DIV
W5020SS-3ZY-C5Z10

S Series Ball Screw - 10 mm Nominal Screw Diameter
MI ITEM #00035416
MFR #W5020SS-3ZY-C5Z10
Price$13,155.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
W5020SS-3ZY-C5Z10

S Series Ball Screw - 10 mm Nominal Screw Diameter
MI ITEM #00035416
MFR #W5020SS-3ZY-C5Z10

Mfr description
W5020SS-3ZY-C5Z10 BALL SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,155.89/each

Specifications

Dimensions

  • Nominal Screw Diameter
    10 mm
  • Overall Height
    2500 MM
  • Overall Length
    114 MM
  • Overall Width
    114 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176508981
  • Measurement Standard
    Metric
  • Product Types
    S Series Ball Screw
  • UPC_NO
    029176508981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)