Motion
RS1405A10
Round Shafting - 14 mm Diameter, 1000 mm Overall Length
MI ITEM #00035495
MFR #RS1405A10
List Price$226.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - 14 mm Diameter, 1000 mm Overall Length
MI ITEM #00035495
MFR #RS1405A10

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$226.62/each for your price

Overview

Mfr description
RS1405A10 SHAFT

Specifications

  • Overall Height
    1000 MM
  • Overall Length
    14 MM
  • Overall Width
    14 MM
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    029176517686
  • UPC_NO
    029176517686

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought